SC4PSSW - Satin Color 15A Switch 4WAY Snow

Lutron

  • $34.40 (Each)
  • $34.40 (Each)

  • $825.60 (Per 24)
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
SC4PSSW
Manufacturer
Lutron
Manufacturer's Part Number
SC-4PS-SW
Description
Satin Color 15A Switch 4WAY Snow
Lutron Claro 4-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-4PS-SW, Snow White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557475822 / 00027557475822
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.40 (Each)
Standard Packaging
$825.60 (Per 24)
Resources
Images
 
 
SC4PSSW - Small Image
 
SC4PSSW - Large Image
 
SC4PSSW - Large Image
 
SC4PSSW - Large Image
 
SC4PSSW - Large Image
 
SC4PSSW - Large Image
 
SC4PSSW - Large Image
 
SC4PSSW - Large Image
360 Images
 
 
SC4PSSW - 360 Image
Attachments
 
 
SC4PSSW - Specification Sheet
Other Links
 
 
SC4PSSW - Other
 
SC4PSSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 VAC
amperage rating
15
Wattage
1800/4155
Material
Metal;Plastic
actuator
Paddle Switch
Material, Color, and Finish
Finish
SATIN
Color
SNOW
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Satin Color 4-Way Switch Snow
extra long description
LUT SC-4PS-SW SATIN COLOR 4-WAY SWI
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it next to a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in single pole applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize speci
Description
SATIN COLOR 15A SWITCH 4WAY SNOW
Long Description
Lutron Claro 4-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-4PS-SW, Snow White
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
Contact Rating
15
Contact Configuration
Screw terminal
Manufacturer Information
Manufacturers Part Number
SC-4PS-SW
Brand
Lutron
GTIN
00027557475822
UPC
027557475822
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, 4-way
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat