NTSTVDVWH - Nova T DV 8A 0-10V SP White

Lutron

  • $117.83 (Each)
  • $117.83 (Each)
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
NTSTVDVWH
Manufacturer
Lutron
Manufacturer's Part Number
NTSTV-DV-WH
Description
Nova T DV 8A 0-10V SP White
Dimmer, Button Switch, 120 to 277 V Ac, 60 HZ, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.6 In Length, 4.56 In Width, 2.75 In Height, White, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276071970 / 00784276071970
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.83 (Each)
Resources
Images
 
 
NTSTVDVWH - Small Image
 
NTSTVDVWH - Large Image
Specifications Sheets
 
 
NTSTVDVWH - Specification Sheet
Attachments
 
 
NTSTVDVWH - Specification Sheet
Other Links
 
 
NTSTVDVWH - Other
 
NTSTVDVWH - Other
 
NTSTVDVWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent Lamp
Voltage Rating
120 to 277 V ac
Wattage
2216
Poles
1
amperage rating
8
insulation
Plastic
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
2.6 in;66 mm
Width
4.56 in;116 mm
Height
2.75 in;70 mm
Size
4.56 x 2.75;116 x 70
Descriptions
Product Type
Dimmer
Long Description
Dimmer, Button Switch, 120 to 277 V ac, 60 Hz, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.6 in Length, 4.56 in Width, 2.75 in Height, White, 0.55 lb/EA
Short Description
Dimmer Button Switch, 120 to 277VAC, 60Hz, Fluorescent Lamp
extra long description
LUT NTSTV-DV-WH NOVA T LINE SW 0-10
Description
NOVA T DV 8A 0-10V SP WHITE
Special Features
Controls 0-10V LED/fluorescent fixture loads, 30 mA max control current. Slide up to brighten, down to dim.
Additional Information
Switch Type
Button Switch
Sensor Type
Motion Sensor
Mounting Type
Wall Mount
package quantity
1 CA
Made in USA
yes
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
NTSTV-DV-WH
Brand
Lutron
sub brand
Pico Wireless
GTIN
00784276071970
UPC
784276071970
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Slide-to-off dimmer, single-pole
Packaging
Weight
0.55 lb/EA
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat