MS0PS5MWH - Maestro 5A Occupancy 3WAY White

Lutron

  • $42.38 (Each)
  • $42.38 (Each)
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
MS0PS5MWH
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS5M-WH
Description
Maestro 5A Occupancy 3WAY White
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557983570 / 00027557983570
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.38 (Each)
Resources
Images
 
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Video
 
MS0PS5MWH - Small Image
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Large Image
 
MS0PS5MWH - Large Image
360 Images
 
 
MS0PS5MWH - 360 Image
Attachments
 
 
MS0PS5MWH - Specification Sheet
Other Links
 
 
MS0PS5MWH - Other
 
MS0PS5MWH - Other
 
MS0PS5MWH - Other
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
Gloss
Color
White
Descriptions
Features
Coordinating Claro Wall plate and Accessories sold separately. Let Lutron's Maestro Occupancy Sensor switch turn the lights or fan on and off for you. It's a simple, easy and low cost way to save energy and add automation to your home. Install a Maestro Sensor and lights/fan turn on when you enter the room and then turn off automatically after you leave. This sensor features XCT Sensing Technology which detects minor motion, such as typing at a desk or reading, ensuring sensor does not turn off inadvertent
Description
MAESTRO 5A OCCUPANCY 3WAY WHITE
Product Type
Maestro 5A Occ Sensor Multi Location WH
extra long description
LUT MS-OPS5M-WH Maestro 5A Occ Sens
Long Description
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Additional Information
media
Yes
supply voltage
120
load
5 A@120 VAC lights/3 A@120 VAC@ fan/3 A@120 VAC@light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS-OPS5M-WH
Brand
Lutron
GTIN
00027557983570
UPC
027557983570
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, multi-location/3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS0PS5MWH.
Jump To:

Cross Referenced

These items are similar to MS0PS5MWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OS106D1-W Eaton Wiring Devices 00032664711084
VS310U-W Eaton Wiring Devices 00032664710520
RMS121ILW Hubbell Wiring Device-Kellems 00883778301261
MS-OPS5M-WH Lutron Electronics 00027557983570
RWU600BWCC4 Legrand Pass & Seymour 00785007705058
CS-50-W WattStopper 00754182926923
RS-150BA-N-W WattStopper 00754182917280

* All prices subject to change.

Begin Live Chat