MARLA - Maestro Remote Light Almond

Lutron

  • $25.80 (Each)
  • $25.80 (Each)

  • $154.80 (Per 6)
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
MARLA
Manufacturer
Lutron
Manufacturer's Part Number
MA-R-LA
Description
Maestro Remote Light Almond
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557482707 / 00027557482707
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.80 (Each)
Standard Packaging
$154.80 (Per 6)
Resources
Images
 
 
MARLA - Video
 
MARLA - Small Image
 
MARLA - Large Image
 
MARLA - Large Image
 
MARLA - Large Image
 
MARLA - Large Image
 
MARLA - Large Image
Attachments
 
 
MARLA - Specification Sheet
Other Links
 
 
MARLA - Other
 
MARLA - Other
 
MARLA - Other
 
MARLA - Other
 
MARLA - Other
Brochures
 
 
MARLA - Brochure
360 Images
 
 
MARLA - 360 Image
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
Plastic/Metal
Poles
1
Descriptions
Features
For Use with Maestro Multi-Location dimmer switches only. Companion dimmer switches allow you to dim from either end of a hallway. Use up to nine companion dimmers with only one Maestro Multi-Location dimmer switch. Coordinating Claro wall plates and accessories sold separately.
extra long description
LUT MA-R-LA MAESTRO REMOTE LIGHT AL
Product Type
Maestro Remote Light Almondmaestro Remote Light Almond
Description
MAESTRO REMOTE LIGHT ALMOND
Long Description
Maestro Companion dimmer for multi-location use, 120V, Gloss finish in light almond
Special Features
For true multi-location dimming from every location; use up to nine companion dimmers with only one Maestro multi-location dimmer. Use standard 3-way wiring. 120V
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MA-R-LA
Brand
Lutron
GTIN
00027557482707
UPC
027557482707
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Companion Dimmer
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, FCC, IC, ISO 9001
Mounting
WALLBOX
Operating Temperature
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat