MACLL3S25WH - Led+ Dual Dimmer and Switch 75W 2.5A White

Lutron

  • $73.83 (Each)
  • $73.83 (Each)

In-Stock: 38 available at other locations ( find a store with stock)
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
MACLL3S25WH
Manufacturer
Lutron
Manufacturer's Part Number
MACL-L3S25-WH
Description
Led+ Dual Dimmer and Switch 75W 2.5A White
Lut Macl-L3S25-WH Ma Led+ 75W/2.5a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276813334 / 00784276813334
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
MACLL3S25WH - Small Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
 
MACLL3S25WH - Large Image
Other Links
 
 
MACLL3S25WH - Other
 
MACLL3S25WH - Other
 
MACLL3S25WH - Other
 
MACLL3S25WH - Other
 
MACLL3S25WH - Other
Attachments
 
 
MACLL3S25WH - Specification Sheet
360 Images
 
 
MACLL3S25WH - 360 Image
Brochures
 
 
MACLL3S25WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
2.5
Wattage
75
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Length
2-5/16;75
Height
4-11/16
Depth
4-7/16
Descriptions
Product Type
Ma Led+ 75W/2.5A DMR/SW
Features
The Maestro LED+ dual dimmer and switch is a 2-in-1 control that incorporates an LED+ dimmer switch at the top and an on/off switch at the bottom. The Maestro LED+ dimmer works with up to 75 watts of LED bulbs, and the on/off switch is rated up to 2.5A for any bulb type or fans, including DC and high efficiency fans. This stacked control allows you to save space by combining two single pole loads into one control and helps avoid cutting additional holes in the wall. Just like Lutron’s other LED+ dimmers, t
Description
LED+ DUAL DIMMER AND SWITCH 75W 2.5A WHITE
Long Description
LUT MACL-L3S25-WH MA LED+ 75W/2.5A
Additional Information
load
Min 25W
Mounting Type
Requires a U.S. wallbox 21 in (57 mm) deep minimum.
Manufacturer Information
Manufacturers Part Number
MACL-L3S25-WH
Brand
Lutron
GTIN
00784276813334
UPC
784276813334
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer/Switch
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
UL 1472, CSA C22.2 184.1, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
21 View Store
San Antonio RDC
10 View Store

M-Z

Location Stock Available
West Ft. Worth
1 View Store

* All prices subject to change.

Begin Live Chat