MA600HIV - Maestro 600W Ivory Clam

Lutron

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MA600HIV
Manufacturer
Lutron
Manufacturer's Part Number
MA-600H-IV
Description
Maestro 600W Ivory Clam
00027557747639|0027557|027557747639|02755774763|74763|Ma 600H Iv|Ma-600H-1V|MA600HIV|Ma-600H-Iv|Maestro Inc 600W Ivory CLM|Lewtron Electronics Ma 600H Iv|Lewtron Electronics Ma-600H-1V|Lewtron Electronics MA600HIV|Lewtron Electronics Ma-600H-Iv|Lootron Electronics Ma 600H Iv|Lootron Electronics Ma-600H-1V|Lootron Electronics MA600HIV|Lootron Electronics Ma-600H-Iv|Lutron Electric Ma 600H Iv|Lutron Electric Ma-600H-1V|Lutron Electric MA600HIV|Lutron Electric Ma-600H-Iv|Lutron Electronics Ma 600H Iv|Lutron E
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557747639 / 00027557747639
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MA600HIV - Small Image
 
MA600HIV - Large Image
Installation Sheets
 
 
MA600HIV - Installation Sheet
 
MA600HIV - Installation Sheet
Attachments
 
 
MA600HIV - Specification Sheet
 
MA600HIV - Specification Sheet
 
MA600HIV - Specification Sheet
Brochures
 
 
MA600HIV - Brochure
Other Links
 
 
MA600HIV - Other
 
MA600HIV - Other
 
MA600HIV - Other
 
MA600HIV - Other
 
MA600HIV - Other
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
MAESTRO 600W IVORY CLAM
Product Type
Obsolete-Maestro Inc 600W Ivory CLM
Long Description
00027557747639|0027557|027557747639|02755774763|74763|MA 600H IV|MA-600H-1V|MA600HIV|MA-600H-IV|MAESTRO INC 600W IVORY CLM|Lewtron Electronics MA 600H IV|Lewtron Electronics MA-600H-1V|Lewtron Electronics MA600HIV|Lewtron Electronics MA-600H-IV|Lootron Electronics MA 600H IV|Lootron Electronics MA-600H-1V|Lootron Electronics MA600HIV|Lootron Electronics MA-600H-IV|LUTRON ELECTRIC MA 600H IV|LUTRON ELECTRIC MA-600H-1V|LUTRON ELECTRIC MA600HIV|LUTRON ELECTRIC MA-600H-IV|LUTRON ELECTRONICS MA 600H IV|LUTRON E
Special Features
Controls 600 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers).
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MA-600H-IV
sub brand
Maestro
GTIN
00027557747639
UPC
027557747639
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.