DVRF6LLA - Caseta Diva Smart Dimmer Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRF6LLA
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-6L-LA
Description
Caseta Diva Smart Dimmer Light Almond
Lutron Diva Smart Dimmer Switch For Caseta Smart Lighting
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
784276302685 / 00784276302685
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DVRF6LLA - Video
 
DVRF6LLA - Small Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
 
DVRF6LLA - Large Image
360 Images
 
 
DVRF6LLA - 360 Image
Attachments
 
 
DVRF6LLA - Specification Sheet
Other Links
 
 
DVRF6LLA - Other
 
DVRF6LLA - Other
 
DVRF6LLA - Other
 
DVRF6LLA - Other
 
DVRF6LLA - Other
 
DVRF6LLA - Other
 
DVRF6LLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
Voltage Rating
120
Wattage
600
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Lutron Diva Smart DMR Switch LT Almond
extra long description
LUT DVRF-6L-LA LUTRON DIVA SMART DM
Features
Introducing the Diva smart dimmer switch for Caseta smart lighting. Lutron’s #1 dimmer is now smart and works with your existing Caseta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off to make it look like y
Description
CASETA DIVA SMART DIMMER LIGHT ALMOND
Long Description
Lutron Diva Smart Dimmer Switch for Caseta Smart Lighting
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-6L-LA
GTIN
00784276302685
UPC
784276302685
Taxonomies, Classifications, and Categories
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.31
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Mounting
WALLBOX
Enclosure
Plastic
Operating Temperature
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat