CTFSQFIV - Contour 1.5A Fan 3WAY 3SP Ivory

Lutron

  • $24.80 (Each)
  • $24.80 (Each)

  • $595.20 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CTFSQFIV
Manufacturer
Lutron
Manufacturer's Part Number
CTFSQ-F-IV
Description
Contour 1.5A Fan 3WAY 3SP Ivory
Skylark Contour Fan Control, Incandescent/Halogen, Single-Pole, Quiet 3-Speed, 120V/1.5A In Ivory
Slang Terms

Categories
Fans - Fan Speed Switches & Controls
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557830157 / 00027557830157
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Standard Packaging
$595.20 (Per 24)
Resources
Images
 
 
CTFSQFIV - Small Image
 
CTFSQFIV - Large Image
 
CTFSQFIV - Large Image
 
CTFSQFIV - Large Image
 
CTFSQFIV - Large Image
Attachments
 
 
CTFSQFIV - Specification Sheet
Other Links
 
 
CTFSQFIV - Other
 
CTFSQFIV - Other
 
CTFSQFIV - Other
Features
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
CT 1.5A Quiet Fan Speed 3-Way Box Iv
extra long description
LUT CTFSQ-F-IV CT 1.5A QUIET FAN SP
Long Description
Skylark Contour Fan Control, Incandescent/Halogen, Single-pole, quiet 3-speed, 120V/1.5A in ivory
Special Features
Controls 1.5 A fan. Rocker switch returns fan to speed level indicated by slider. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Designed to prevent motor hum.
Description
CONTOUR 1.5A FAN 3WAY 3SP IVORY
Features
The Lutron Skylark Contour Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Contour Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Select between 3- speeds (Low/Medium/High) for a favorite preset level with the slider. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent co
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
CTFSQ-F-IV
Brand
Lutron
GTIN
00027557830157
UPC
027557830157
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.