AYFSQFHIV - Ariadni 1.5A Fan 3WAY 3SP Ivory Clam

Lutron

  • $29.56 (Each)
  • $29.56 (Each)

  • $177.36 (Per 6)

In-Stock: 0 available locally (Austin RDC, TX) (change location)
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
AYFSQFHIV
Manufacturer
Lutron
Manufacturer's Part Number
AYFSQ-FH-IV
Description
Ariadni 1.5A Fan 3WAY 3SP Ivory Clam
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557706568 / 00027557706568
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$177.36 (Per 6)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
190
Resources
Images
 
 
AYFSQFHIV - Small Image
 
AYFSQFHIV - Large Image
 
AYFSQFHIV - Large Image
 
AYFSQFHIV - Large Image
 
AYFSQFHIV - Large Image
 
AYFSQFHIV - Large Image
360 Images
 
 
AYFSQFHIV - 360 Image
Other Links
 
 
AYFSQFHIV - Other
 
AYFSQFHIV - Other
 
AYFSQFHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Toggle Switch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Ariadni Quiet Fan Iv Clamshell
extra long description
LUT AYFSQ-FH-IV ARIADNI QUIET FAN I
Long Description
Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A clamshell packaging in ivory
Special Features
Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan).
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Description
ARIADNI 1.5A FAN 3WAY 3SP IVORY CLAM
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
AYFSQ-FH-IV
Brand
Lutron
GTIN
00027557706568
UPC
027557706568
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 190

Location search:

* All prices subject to change.

Begin Live Chat