AY2LFSQIV - Ariadni 1.5A/300W Fan/LT SP Ivory

Lutron

  • $36.13 (Each)
  • $36.13 (Each)

  • $867.12 (Per 24)

  • $1,734.24 (Per 48)
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
AY2LFSQIV
Manufacturer
Lutron
Manufacturer's Part Number
AY2-LFSQ-IV
Description
Ariadni 1.5A/300W Fan/LT SP Ivory
Ariadni Fan/Light Control, Fan Control and Dimmer, Single-Pole - Quiet 3-Speed, 120V/1.5A/300W In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557706551 / 00027557706551
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.13 (Each)
Carton
$867.12 (Per 24)
Standard Packaging
$1,734.24 (Per 48)
Resources
Images
 
 
AY2LFSQIV - Small Image
 
AY2LFSQIV - Large Image
 
AY2LFSQIV - Large Image
360 Images
 
 
AY2LFSQIV - 360 Image
Other Links
 
 
AY2LFSQIV - Other
 
AY2LFSQIV - Other
 
AY2LFSQIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
Wattage
300 W light
actuator
Toggle Switch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Ariadni Dual LT/Quiet Fan Iv
Description
ARIADNI 1.5A/300W FAN/LT SP IVORY
extra long description
LUT AY2-LFSQ-IV ARIADNI DUAL LT/QUI
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This combination control can be used to operate both light and fan from a single switch – no need for two separate controls for the light and the fan. The slider on the left adjusts your fan between 3 quiet speeds (Low/Medium/High), while the slider on the right adjusts your light level. The toggle switch only controls the lights ON/OFF, allowing you to turn on the fan without /having to turn on the lights.
Long Description
Ariadni Fan/Light Control, Fan control and dimmer, single-pole - quiet 3-speed, 120V/1.5A/300W in ivory
Special Features
Fan control (left) Use slide to turn fan on/off and adjust fan speed. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan). Dimmer (right) Toggle turns light on/off. Slide up to brighten, down to dim.
Additional Information
Contact Rating
1.5 A fan
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
AY2-LFSQ-IV
Brand
Lutron
GTIN
00027557706551
UPC
027557706551
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan/light control
Packaging
Weight per each
0.25
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting and Fan Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat