AY10PLA - Ariadni 1000W SP Light Almond

Lutron

  • $55.66 (Each)
  • $55.66 (Each)

  • $1,335.84 (Per 24)
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
AY10PLA
Manufacturer
Lutron
Manufacturer's Part Number
AY-10P-LA
Description
Ariadni 1000W SP Light Almond
Ariadni Dimmer, Incandescent/Halogen, Single-Pole, Preset, 120V/1000W In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557366588 / 00027557366588
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.66 (Each)
Standard Packaging
$1,335.84 (Per 24)
Resources
Images
 
 
AY10PLA - Video
 
AY10PLA - Small Image
 
AY10PLA - Large Image
Other Links
 
 
AY10PLA - Other
 
AY10PLA - Other
 
AY10PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Toggle Switch
connection
Wire Leads
Poles
1
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
Ariadni Incandescent 1000W SNG
extra long description
LUT AY-10P-LA ARIADNI INCANDESCENT
Description
ARIADNI 1000W SP LIGHT ALMOND
Long Description
Ariadni Dimmer, Incandescent/Halogen, Single-pole, preset, 120V/1000W in light almond
Special Features
Controls 1000 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Toggle
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
AY-10P-LA
Brand
Lutron
GTIN
00027557366588
UPC
027557366588
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
50 to 60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat