WF6LED30K40K50KM - *Delisted* 6" 14W Led Wafer 3K/4K/5K WHT 120-277V

Lithonia Lighting

  • $47.17 (Each)
  • $47.17 (Each)

  • $283.02 (Per 6)
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
WF6LED30K40K50KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6 LED 30K40K50K MVOLT 90CRI
Description
*Delisted* 6" 14W Led Wafer 3K/4K/5K WHT 120-277V
The 6-Inch Round Wafer™ Led Downlight With Switchable White Provides High Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193047884716 / 00193047884716
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.17 (Each)
Standard Packaging
$283.02 (Per 6)
Resources
Images
 
 
WF6LED30K40K50KM - Large Image
 
WF6LED30K40K50KM - Small Image
 
WF6LED30K40K50KM - Large Image
 
WF6LED30K40K50KM - Large Image
 
WF6LED30K40K50KM - Large Image
360 Images
 
 
WF6LED30K40K50KM - 360 Image
Attachments
 
 
WF6LED30K40K50KM - Specification Sheet
Other Links
 
 
WF6LED30K40K50KM - Other
 
WF6LED30K40K50KM - Other
 
WF6LED30K40K50KM - Other
 
WF6LED30K40K50KM - Other
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
120-277
Wattage
14
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
90
Finish
Matte
Lens Material
Polycarbonate
color temperature
Variable
Color
White
Lens Color
WHITE
Dimensions and Weight
Length
6.7
Width
6.7
Height
1.14
Descriptions
Product Type
Downlight
extra long description
LITH WF6 LED 30K40K50K MVOLT 90CRI
Description
*DELISTED* 6" 14W LED WAFER 3K/4K/5K WHT 120-277V
Long Description
The 6-inch round Wafer™ LED Downlight with Switchable White provides high quality light output and efficiency featuring a switch for easy color temperature adjustment from warm white to daylight during installation - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, co
Construction
Canless,New Construction,Remodel
Additional Information
lumens
1100 LM
Maximum Operating Temperature
25
pallet quantity
450
Warranty
5
Power Source
Hardwired
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF6 LED 30K40K50K MVOLT 90CRI
GTIN
00193047884716
UPC
193047884716
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Packaging
Weight
1.6
Weight per each
1.7
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSACA Title 24,JA8
Application
Education,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF6LED30K40K50KM.
Jump To:

Similar Items

Similar items are close alternatives to WF6LED30K40K50KM, though they may not be 100% alike.

The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Qui...
  • Our Part #: WF6AL020SWW590MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 ALO20 SWW5 90CRI MVOLT MW
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($273.00) ·
WF6AL020SWW590MV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat