TC44 - Low Voltage Can Housing

Juno

  • $205.65 (Each)
  • $205.65 (Each)
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
TC44
Manufacturer
Juno
Manufacturer's Part Number
TC44
Description
Low Voltage Can Housing
The 4-Inch Round Non-Ic, Low Voltage Housing Is Designed to Be Installed In Non-Insulated Areas or Where Insulation Is Spaced At Least 3-Inches From The Housing and Typically Used In New Construction.
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Architectural - Halogen & Quartz Recessed Arch Mark as Incorrect
Suggest a New Category
Classification
Incandescent Fixtures - Reflector
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209002334 / 00661209002334
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.65 (Each)
Resources
Images
 
 
TC44 - Small Image
 
TC44 - Large Image
Attachments
 
 
TC44 - Specification Sheet
Other Links
 
 
TC44 - Other
 
TC44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
012
Lamp Type
Incandescent
Shape
Round
Material
Steel
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
14
Width
14
Height
9
Descriptions
Description
LOW VOLTAGE CAN HOUSING
Product Type
Housing
extra long description
LITH TC44 4IN Low Voltage New Const
Long Description
The 4-inch round non-IC, low voltage housing is designed to be installed in non-insulated areas or where insulation is spaced at least 3-inches from the housing and typically used in new construction.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TC44
GTIN
00661209002334
UPC
661209002334
Trade Size
aperture size
4 in
Packaging
Weight
5
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat