PS1400QDM8 - PS1400QD M8 Em Ballast

Power Sentry

  • $290.54 (Each)
  • $290.54 (Each)
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
PS1400QDM8
Manufacturer
Power Sentry
Manufacturer's Part Number
PS1400QDM8
Description
PS1400QD M8 Em Ballast
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Emergency Ballasts - Fluorescent Emergency Ballasts Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
820476729898 / 00820476729898
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.54 (Each)
Resources
Images
 
 
PS1400QDM8 - Large Image
 
PS1400QDM8 - Small Image
Attachments
 
 
PS1400QDM8 - Specification Sheet
Other Links
 
 
PS1400QDM8 - Other
 
PS1400QDM8 - Other
 
PS1400QDM8 - Other
 
PS1400QDM8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Wattage
215 W (Linear);55 W (CFL)
Voltage Rating
120 to 277 v
Shape
T5/T5HO;T8/T12;T8/T12;T12 HO/VHO;T9;2D;Twin-Tube;Quad-Tube;Triple-Tube;Triple-Tube
Lamp Type
Not Applicable
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
13-5/16 in
Height
1-3/16 in
Width
2-3/16 in
Descriptions
Description
PS1400QD M8 EM BALLAST
Short Description
Emergency Ballast, Electronic, Instant Start;Rapid Start
Product Type
Emergency Ballast
Long Description
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 in Length, 2-3/16 in Width, 1-3/16 in Height, Non Dimmable, 50 to 60 Hz, 5 yr Warranty, 2.5 lb
Special Features
Multi-Voltage Input Capability;High Efficiency
extra long description
LITH PS1400QD MVOLT M8 PS1400QD, Mu
Additional Information
For Bulb Type
Linear;CFL
start type
Instant Start;Rapid Start
For Maximum Bulb Length
96 in
Standards Met
UL listed 924;NFPA 101;NEC;OSHA
Warranty
5 yr
package quantity
1 ct
pallet quantity
416
Maximum Operating Temperature
50
average life
60,000
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
PS1400QDM8
Brand
Lithonia Lighting
GTIN
00820476729898
UPC
820476729898
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Emergency Exit Unit, Battery Pack
Packaging
Weight
2.5 lb;1.333 kg
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Open Office;Corridor
environmental conditions
Indoor
standard
NFPA 101,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS1400QDM8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS1400QDM8.

Reduced-Profile, Quick-Disconnect Fluorescent Battery Pack, Operates One or Two
  • Our Part #: PS1400QD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1400QD M8
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($290.54) ·
PS1400QD - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$290.54

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS1400QDM8, though they may not be 100% alike.

The I320 From Iota Engineering Is A Ul Listed Fluorescent Emergency Ballast That...
  • Our Part #: I320TBTSM20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: I320 TBTS M20
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($299.60) ·
I320TBTSM20 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$299.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat