MP20 - Power/ Relay Pack

Sensorswitch

  • $42.25 (Each)
  • $42.25 (Each)
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
MP20
Manufacturer
Sensorswitch
Manufacturer's Part Number
MP20
Description
Power/ Relay Pack
The MP20 Mini Power Pack Works With Low Voltage Occupancy Sensors to Switch Lighting Loads On and Off
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121004 - Power supply units
UPC/GTIN
745975809585 / 00745975809585
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.25 (Each)
Resources
Images
 
 
MP20 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
MP20 - Large Image
 
MP20 - Large Image
 
MP20 - Large Image
 
MP20 - Large Image
Attachments
 
 
MP20 - Specification Sheet
Other Links
 
 
MP20 - Other
 
MP20 - Other
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
120,240,277
Lamp Included
Not Applicable
Wattage
Not Applicable
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Height
2.5
Length
4
Width
4
Descriptions
Description
POWER/ RELAY PACK
Product Type
Power Pack
extra long description
LITH MP20 Mini Power Pack
Long Description
The MP20 mini power pack works with low voltage occupancy sensors to switch lighting loads on and off
Special Features
Mini Power Packs are the heart of the Low Voltage Sensor System. The MP-20 transforms 120, 240 or 277 Volts to class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP-20 to be mounted either directly thru a 1/2'' knockout in a junction box, or to be located inside an adjacent box for specific local code requirements.
Additional Information
pallet quantity
100
Warranty
5
Maximum Operating Temperature
60
Power Source
Hardwired
average life
Not Applicable
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
MP20
Brand
sensorswitch
GTIN
00745975809585
UPC
745975809585
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
POWER PACK
Packaging
Weight
1
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Unit to J Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MP20.
Jump To:

Cross Referenced

These items are similar to MP20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OMNIDT2000RP Hubbell Building Automation 00640181402912
ATD2000CRP Hubbell Wiring Device-Kellems 00783585392400
CU300A Hubbell Wiring Device-Kellems 00783585181004
UVPP Hubbell Wiring Device-Kellems 00640181801685
OSC20-M0W Leviton 00078477180136
MP20 Lithonia Lighting 00745975809585
PP20 Lithonia Lighting 00745975809592
PWP120277 Legrand Pass & Seymour 00785007197808
A120CP WattStopper 00754182520015
A277CP WattStopper 00754182521012
DT-205 WattStopper 00754182914227
DT-300 WattStopper 00754182913824
DT-355 WattStopper 00754182913848
DT205 WattStopper n/a
DT355 WattStopper n/a
CM120 Bryant Electric 00781786155268
CM120277 Bryant Electric n/a
CM277 Bryant Electric 00781786155282
16773CBX Leviton n/a

* All prices subject to change.

Begin Live Chat