ILBCP07AM5 - 7W Constant Power 120/277V 90 Min Emergency Driver

Iota

  • $202.00 (Each)
  • $202.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ILBCP07AM5
Manufacturer
Iota
Manufacturer's Part Number
ILB CP07 A M5
Description
7W Constant Power 120/277V 90 Min Emergency Driver
Lith Ilb CP07 A M5 Constant Power L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
040232420344 / 00040232420344
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.00 (Each)
Stock Availability
Pecos
0
Odessa
0
All Stores
0
Resources
Images
 
 
ILBCP07AM5 - Small Image
 
ILBCP07AM5 - Large Image
 
ILBCP07AM5 - Large Image
Attachments
 
 
ILBCP07AM5 - Specification Sheet
Other Links
 
 
ILBCP07AM5 - Other
 
ILBCP07AM5 - Other
 
ILBCP07AM5 - Other
 
ILBCP07AM5 - Other
 
ILBCP07AM5 - Other
 
ILBCP07AM5 - Other
Brochures
 
 
ILBCP07AM5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Dimensions and Weight
Height
2.5
Length
22
Width
9
Descriptions
Description
7W CONSTANT POWER 120/277V 90 MIN EMERGENCY DRIVER
Long Description
LITH ILB CP07 A M5 Constant Power L
Product Type
Emergency Led Driver
Additional Information
Maximum Operating Temperature
55
Warranty
5
Manufacturer Information
Brand
Iota
Manufacturers Part Number
ILB CP07 A M5
GTIN
00040232420344
UPC
040232420344
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
2
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Environmental Conditions
Indoor
Mounting
Fixture Attached,Remote Mount,Unit to J Box
Standard
cUL,NFPA 101ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat