ECRGH0SQM6 - Led Exit Combo Red/Green Switchable SQ Heads RMT C

Lithonia Lighting

  • $88.02 (Each)
  • $88.02 (Each)

Availability: Currently Out Of Stock
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
ECRGH0SQM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECRG HO SQ M6
Description
Led Exit Combo Red/Green Switchable SQ Heads RMT C
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
194994900504 / 00194994900504
Weight per unit
3.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.02 (Each)
Resources
Images
 
 
ECRGH0SQM6 - Large Image
 
ECRGH0SQM6 - Large Image
 
ECRGH0SQM6 - Large Image
 
ECRGH0SQM6 - Small Image
 
ECRGH0SQM6 - Large Image
 
ECRGH0SQM6 - Large Image
 
ECRGH0SQM6 - Large Image
Attachments
 
 
ECRGH0SQM6 - Specification Sheet
Brochures
 
 
ECRGH0SQM6 - Brochure
Other Links
 
 
ECRGH0SQM6 - Other
 
ECRGH0SQM6 - Other
 
ECRGH0SQM6 - Other
 
ECRGH0SQM6 - Other
 
ECRGH0SQM6 - Other
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
120/277 V
Lamp Type
LED - Static
Shape
Square
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
color temperature
6200
color rendering index (cri)
75
Finish
Textured
Dimensions and Weight
Length
19.09
Width
4.33
Height
7.95
Descriptions
Description
LED EXIT COMBO RED/GREEN SWITCHABLE SQ HEADS RMT C
Product Type
Emergency Exit Sign
extra long description
LITH ECRG HO SQ M6 Thermoplastic LE
Features
Contractor Select
Long Description
The Lithonia Lighting Basics ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters. Features test switch and status indicator.
Construction
New Construction,Remodel
Additional Information
average life
100,000
lumens
113
dimensions
19.09 x 4.33 x 7.95
Fixture Type
Emergency Exit Sign
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ECRG HO SQ M6
GTIN
00194994900504
UPC
194994900504
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight per each
3.97
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,NFPA 70,ULCA Title 20
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat