2GTL23300LMLP840 - 2X2 Led Trof 40K 3349LM

Lithonia Lighting

  • $124.45 (Each)
  • $124.45 (Each)
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
2GTL23300LMLP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL2 3300LM LP840
Description
2X2 Led Trof 40K 3349LM
Lith 2GTL2 3300LM LP840 2X2 Led Rec
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
889804702460 / 00889804702460
Weight per unit
11.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.45 (Each)
Resources
Images
 
 
2GTL23300LMLP840 - Large Image
 
2GTL23300LMLP840 - Large Image
 
2GTL23300LMLP840 - Small Image
 
2GTL23300LMLP840 - Large Image
 
2GTL23300LMLP840 - Large Image
 
2GTL23300LMLP840 - Large Image
 
2GTL23300LMLP840 - Large Image
 
2GTL23300LMLP840 - Large Image
Attachments
 
 
2GTL23300LMLP840 - Specification Sheet
Brochures
 
 
2GTL23300LMLP840 - Brochure
Other Links
 
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
 
2GTL23300LMLP840 - Other
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
120-277
Wattage
28
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Length
23.75
Width
23.75
Height
3.25
Descriptions
Description
2X2 LED TROF 40K 3349LM
Product Type
Troffer
Long Description
LITH 2GTL2 3300LM LP840 2x2 LED Rec
Features
Contractor Select
Additional Information
dimensions
23.75 x 23.75 x 3.25
Maximum Operating Temperature
25
lumens
3300 LM
Warranty
5
average life
50,000
pallet quantity
56
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GTL2 3300LM LP840
GTIN
00889804702460
UPC
889804702460
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Troffer
Trade Size
aperture size
2x2
Availability
Manufacturer Status
Inactive
Packaging
Weight
10
Weight per each
11.33
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat