0LVTWMM6 - Wall MNT Vap Tite FXT

Lithonia Lighting

  • $285.20 (Each)
  • $285.20 (Each)

Available from manufacturer.
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
0LVTWMM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLVTWM M6
Description
Wall MNT Vap Tite FXT
Energy-Efficient Solution For Environments Where Some Protection From Dust and Moisture and Larger Objects Is Required
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573237457 / 00753573237457
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.20 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
0LVTWMM6 - Small Image
 
0LVTWMM6 - Large Image
 
0LVTWMM6 - Large Image
360 Images
 
 
0LVTWMM6 - 360 Image
Attachments
 
 
0LVTWMM6 - Specification Sheet
Brochures
 
 
0LVTWMM6 - Brochure
Other Links
 
 
0LVTWMM6 - Other
 
0LVTWMM6 - Other
 
0LVTWMM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Material
Aluminum
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Lamp Type
LED - Static
Number of Lamps
Not Applicable
Shape
OVAL
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
74
fixture material
aluminum
Lens Material
Glass
Color
Gray
Style
Traditional
Dimensions and Weight
Height
11.25
Width
4.625
Length
7.375
Descriptions
Description
WALL MNT VAP TITE FXT
Product Type
Wallpack
extra long description
LITH OLVTWM M6 LED vapor tight wall
Long Description
Energy-efficient solution for environments where some protection from dust and moisture and larger objects is required
Special Features
Provides years of maintenance-free illumination for indoor or outdoor use in residential and commercialapplications.
Additional Information
pallet quantity
144
Warranty
5
lumens
600 LM
Power Source
Hardwired
Socket Type
Not Applicable
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLVTWM M6
GTIN
00753573237457
UPC
753573237457
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
AREA LIGHT
Packaging
Weight
3.5
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
SURFACE
standard
UL
Application
Warehouses
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area