0LVTCM - CLNG MNT Led Vap Tite FXT

Lithonia Lighting

  • $181.23 (Each)
  • $181.23 (Each)

  • $1,087.38 (Per 6)
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
0LVTCM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLVTCM M6
Description
CLNG MNT Led Vap Tite FXT
Energy-Efficient Solution For Environments Where Some Protection From Dust and Moisture and Larger Objects Is Required
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573237433 / 00753573237433
Weight per unit
7.3099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.23 (Each)
Standard Packaging
$1,087.38 (Per 6)
Resources
Images
 
 
0LVTCM - Small Image
 
0LVTCM - Large Image
 
0LVTCM - Large Image
360 Images
 
 
0LVTCM - 360 Image
Attachments
 
 
0LVTCM - Specification Sheet
Other Links
 
 
0LVTCM - Other
 
0LVTCM - Other
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
Aluminum
Lamp Type
LED - Static
Voltage Rating
MVOLT
Ballast Type
Not Applicable
Number of Lamps
Not Applicable
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
74
fixture material
aluminum
Color
Gray
Dimensions and Weight
Height
10.6250
Length
4.5600
Width
4.5600
Descriptions
Long Description
Energy-efficient solution for environments where some protection from dust and moisture and larger objects is required
Special Features
Provides years of maintenance-free illumination for indoor or outdoor use in residential and commercialapplications.
Product Type
Surface Light
extra long description
LITH OLVTCM M6 LED vapor tight ceil
Description
CLNG MNT LED VAP TITE FXT
Additional Information
pallet quantity
270
lumens
600 LM
Socket Type
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLVTCM M6
GTIN
00753573237433
UPC
753573237433
Taxonomies, Classifications, and Categories
Type
AREA LIGHT
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight
3.0000
Weight per each
7.3099
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
standard
UL
Application
Warehouses
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0LVTCM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 0LVTCM.

Energy-Efficient Solution For Environments Where Some Protection From Dust and M...
  • Our Part #: 0LVTCMM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: OLVTCM M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($181.23) ·
0LVTCMM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$181.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat