LHR000 - 10A 300V Inline Fuse Holder

Littelfuse

  • $9.08 (Each)
  • $9.08 (Each)

  • $90.80 (Per 10)
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
LHR000
Manufacturer
Littelfuse
Manufacturer's Part Number
LHR000
Description
10A 300V Inline Fuse Holder
Used As In-Line Protection For Fluorescent Fixtures, The Littelfuse LGR and LMF Series Fuses and LHR Holder Offer Increased Safety and Reliability to Lighting Systems. On A 277 Volt System, A Fault Occurring In An Un-Fused Fixture Could Take Out The Entire Branch Circuit Affecting Up to 100 Fixtures. This Could Cause Safety Problems As Well As Shut Down Operations. By Individually Fusing Fixtures, These Problems Will Be Avoided. The Added Benefits Of This Is The Ability to Quickly Identify The Problem Fixt
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
079458113501 / 00079458113501
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Standard Packaging
$90.80 (Per 10)
Resources
Images
 
 
LHR000 - Small Image
 
LHR000 - Large Image
 
LHR000 - Large Image
Attachments
 
 
LHR000 - Specification Sheet
Brochures
 
 
LHR000 - Brochure
Tech Bulletins
 
 
LHR000 - Tech Bulletin
Other Links
 
 
LHR000 - Other
 
LHR000 - Other
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
300 V ac
Descriptions
Description
10A 300V INLINE FUSE HOLDER
Long Description
Power Fuse Holder, 300 V ac, 0.25 lb
Special Features
Equipped with 7in 18 AWG leads
Product Type
Power Fuse Holder
Short Description
Power Fuse Holder, 10 A, 300 VAC
extra long description
LFSE LHR000 ACS 300V INLINE HOLDER
Additional Information
Standards Met
Ul;CSA
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
LHR000
GTIN
00079458113501
UPC
079458113501
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Fuseholders
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LHR000.
Jump To:

Similar Items

Similar items are close alternatives to LHR000, though they may not be 100% alike.

10A 300V Inline Fuse Holder
  • Our Part #: HLR2A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.90) ·
HLR2A - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat