LFH600603CID - 600V Class H Block 60A 3 Pole

Littelfuse

  • $73.29 (Each)
  • $73.29 (Each)

In-Stock: 12 available at other locations ( find a store with stock)
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
LFH600603CID
Manufacturer
Littelfuse
Manufacturer's Part Number
LFH60060-3CID
Description
600V Class H Block 60A 3 Pole
The New Littelfuse Class H Blocks Offer Many Advantages Over Previous Generations That Are Noted In The Features and Benefits Section. Class H and Class R Fuse Blocks Are Dimensionally The Same, But Class R Blocks Incorporate A Rejection Feature, Which Only Allows Class R Fuses to Be Inserted.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458186680 / 00079458186680
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.29 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
LFH600603CID - Small Image
 
LFH600603CID - Large Image
Attachments
 
 
LFH600603CID - Specification Sheet
Brochures
 
 
LFH600603CID - Brochure
Other Links
 
 
LFH600603CID - Other
 
LFH600603CID - Other
 
LFH600603CID - Other
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
600V CLASS H BLOCK 60A 3 POLE
Product Type
600V Class H Block 60A 3 Pole
Long Description
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Special Features
Universal mounting holes
extra long description
LFSE LFH60060-3CID 600V CLASS H BLO
Manufacturer Information
Manufacturers Part Number
LFH60060-3CID
Brand
Littelfuse
GTIN
00079458186680
UPC
079458186680
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class H Fuseblock
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat