CCMR002P - 2A 600V Class CC Dual Element Time Delay Fuse Rohs

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCMR002P
Manufacturer
Littelfuse
Manufacturer's Part Number
CCMR002.TXP
Description
2A 600V Class CC Dual Element Time Delay Fuse Rohs
The CCMR Series Is Ideal For Space Saving Protection Of Motors Up to 40 HP*. It Was Designed Specifically to Withstand Sustained Starting Currents Of Small Motors. The CCMR 60 Fuse Is The Smallest 60 A Fuse Available Rated At 600 V. Compared to Other Ul Listed Fuses, Class CC Fuses Are The Most Current-Limiting, Rating For Rating.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458968170 / 00079458968170
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CCMR002P - Large Image
 
CCMR002P - Small Image
Attachments
 
 
CCMR002P - Specification Sheet
Brochures
 
 
CCMR002P - Brochure
Tech Bulletins
 
 
CCMR002P - Tech Bulletin
Other Links
 
 
CCMR002P - Other
 
CCMR002P - Other
 
CCMR002P - Other
 
CCMR002P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2
Descriptions
Description
2A 600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS
extra long description
LFSE CCMR002.TXP FUSE 600V T/D CLAS
Product Type
Fuse 600V T/D Class CC 2A Rohs
Special Features
Time-Delay
Long Description
The CCMR series is ideal for space saving protection of motors up to 40 hp*. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current-limiting, rating for rating.
Manufacturer Information
Manufacturers Part Number
CCMR002.TXP
Brand
Littelfuse
GTIN
00079458968170
UPC
079458968170
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 Class CC
Application
motors & branch circuit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat