350200 - 3PH 190-240V Voltage Monitor

Littelfuse

  • $542.71 (Each)
  • $542.71 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)
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
350200
Manufacturer
Littelfuse
Manufacturer's Part Number
350-200
Description
3PH 190-240V Voltage Monitor
3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/GTIN
079458989779 / 00079458989779
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$542.71 (Each)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
350200 - Small Image
 
350200 - Large Image
Attachments
 
 
350200 - Specification Sheet
Brochures
 
 
350200 - Brochure
Other Links
 
 
350200 - Other
 
350200 - Other
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
190-240
Descriptions
Description
3PH 190-240V VOLTAGE MONITOR
extra long description
LFSE 350-200 3-Phase Voltage Monito
Product Type
3-Phase Voltage Monitor/190-240V
Long Description
3-Phase Voltage Monitor/190-240V. The 350 is a heavy-duty voltage monitor. This product should be used when high current relays or dual contacts are required, or 480V controls are used. Since the 350 uses heavy-duty relays, it comes in fixed voltage range models rather than a dual autoranging version like the Model 250. Has a 15A general purpose contact. The 350-400 provides a SPDT (Form C) relay rated to switch up to 600V, allowing the use of 480V controls, eliminating the need for a control power transfo
Special Features
5YR WARR
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
350-200
GTIN
00079458989779
UPC
079458989779
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
standard
UL/CSA/CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pecos
1 View Store
Pine Bluff
22 View Store

* All prices subject to change.

Begin Live Chat