201575AU - 475-600 3PH Monitor

Littelfuse

  • $340.29 (Each)
  • $340.29 (Each)

In-Stock: 0 available locally (Denton, TX) (change location)
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
201575AU
Manufacturer
Littelfuse
Manufacturer's Part Number
201575-AU
Description
475-600 3PH Monitor
The 201A-Au Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. Has User Adjustable 1-30 Second Trip Delay, Manual or 1-500 Second Restart Delay, and 2-8% Voltage Unbalance Trip Point. The Product Also Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The Model 201A-Au Includes Advanced Single Led Diagnostics, Where Five Different Light Patterns Distinguish Betwee
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990195 / 00079458990195
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.29 (Each)
Stock Availability
Denton
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
201575AU - Small Image
 
201575AU - Large Image
Attachments
 
 
201575AU - Specification Sheet
Brochures
 
 
201575AU - Brochure
Other Links
 
 
201575AU - Other
 
201575AU - Other
 
201575AU - Other
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
475-600
Descriptions
Description
475-600 3PH MONITOR
Product Type
3-Phase Plug-In Volt.Monitor/5
extra long description
LFSE 201-575-AU 3-PHASE PLUG-IN VOL
Long Description
The 201A-AU is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. Has user adjustable 1-30 second trip delay, manual or 1-500 second restart delay, and 2-8% voltage unbalance trip point. The product also provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The Model 201A-AU includes advanced single LED diagnostics, where five different light patterns distinguish betwee
Special Features
5YR WARR
Manufacturer Information
Manufacturers Part Number
201575-AU
Brand
Littelfuse
GTIN
00079458990195
UPC
079458990195
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
UL/CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area