LED7T818GC850D - 7W Led T8 18" 50K

Keystone

  • $10.31 (Each)
  • $10.31 (Each)

  • $257.75 (Per 25)
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
LED7T818GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-18GC-850-D-CP
Description
7W Led T8 18" 50K
7W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 5000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949009406 / 0890949009406 / 00890949009406
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Carton
$257.75 (Per 25)
Resources
Images
 
 
LED7T818GC850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED7T818GC850D - Large Image
Attachments
 
 
LED7T818GC850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Product Type
7W, 800 Lumen, 18", 240' Beam Angle, Ballast Bypass, Coated
extra long description
Key KT-LED7T8-18GC-850-D-CP 7W, 800
Long Description
7W LED T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 5000K, 120-277V Input, 25 pcs cartons, Individually Sleeved
Construction
Frosted Shatterproof Glass
Description
7W LED T8 18" 50K
Additional Information
Input Voltage
120-277V
Nominal Length
18 in
beam angle
240 Deg
lumens
750
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7T8-18GC-850-D-CP
GTIN
00890949009406
UPC
890949009406
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat