LED6A190830 - 6W Led A19 30K Dim 450LM 80cri

Keystone

  • $1.90 (Each)
  • $1.90 (Each)

  • $9.50 (Per 5)
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
LED6A190830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6A19-O-830 /G2
Description
6W Led A19 30K Dim 450LM 80cri
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130156 / 0843654130156 / 00843654130156
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Standard Packaging
$9.50 (Per 5)
Resources
Images
 
 
LED6A190830 - Small Image
 
LED6A190830 - Large Image
Attachments
 
 
LED6A190830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
6W LED A19 30K DIM 450LM 80CRI
Product Type
40W Equiv., 6W, 450 Lumen, A19, E26, =80 Cri, Dimmable 27K/3
extra long description
Key KT-LED6A19-O-830 /G2 40W Equiv.
Long Description
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
Warranty
3
lumens
460
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6A19-O-830 /G2
GTIN
00843654130156
UPC
843654130156
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.17
Carton
1
Package
5
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED6A190830.
Jump To:

Similar Items

Similar items are close alternatives to LED6A190830, though they may not be 100% alike.

A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 80 Cri, Non D...
  • Our Part #: LED6A190830ND
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED6A19-O-830-ND
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.92) ·
LED6A190830ND - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.92

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat