LED37T884P2S840D - 7' 37W Led Signhero 40K 360 Deg BLST Bypass

Keystone

  • $112.03 (Each)
  • $112.03 (Each)

  • $1,008.27 (Per 9)

Available from manufacturer.
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
LED37T884P2S840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED37T8-84P2S-840-D /G2
Description
7' 37W Led Signhero 40K 360 Deg BLST Bypass
7 FT. Led Sign Tube, 4000K, Double Sided Output and Rotatable R17D End Caps, 37W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132310 / 0843654132310 / 00843654132310
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.03 (Each)
Standard Packaging
$1,008.27 (Per 9)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED37T884P2S840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED37T884P2S840D - Large Image
Attachments
 
 
LED37T884P2S840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
37
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
housing color
N/A
Base Type
R17D
Descriptions
Description
7' 37W LED SIGNHERO 40K 360 DEG BLST BYPASS
Product Type
7 FT. Led Sign Tube, 4000K, Double Sided Output and Rotatabl
extra long description
Key KT-LED37T8-84P2S-840-D /G2 7 ft
Long Description
7 FT. LED SIGN TUBE, 4000K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 37W, 120-277V INPUT
Additional Information
Input Voltage
120-277V
beam angle
360
lumens
4700
Circuit Type
N/A
ip rating
N/A
Nominal Length
84 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED37T8-84P2S-840-D /G2
GTIN
00843654132310
UPC
843654132310
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.67
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area