LED26T8120P1S865 - 10' 26W Led Signhero 65K 180DEG BLST Bypass

Keystone

  • $125.75 (Each)
  • $125.75 (Each)

  • $1,131.75 (Per 9)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED26T8120P1S865
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED26T8-120P1S-865-D /G2
Description
10' 26W Led Signhero 65K 180DEG BLST Bypass
120IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 26W, 120-277V Input
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132860 / 0843654132860 / 00843654132860
Weight per unit
3.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.75 (Each)
Standard Packaging
$1,131.75 (Per 9)
Resources
Images
 
 
LED26T8120P1S865 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED26T8120P1S865 - Large Image
Attachments
 
 
LED26T8120P1S865 - Specification Sheet
Features
Wattage
26
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Description
10' 26W LED SIGNHERO 65K 180DEG BLST BYPASS
Product Type
120", 26W, 3, 200 Lumens, 180' Beam Spread, Single Sided Lamp
extra long description
Key KT-LED26T8-120P1S-865-D /G2 120
Long Description
120IN LED SIGN TUBE, 6500K, SINGLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 26W, 120-277V INPUT
Construction
N/A
Additional Information
beam angle
180 Deg
Nominal Length
120 in
Input Voltage
120-277V
lumens
3200
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED26T8-120P1S-865-D /G2
Brand
Keystone
GTIN
00843654132860
UPC
843654132860
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.11
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
There were no add-on items found for LED26T8120P1S865.

* All prices subject to change.