LED21T896P1S840D - 8' 21W Led Signhero 40K 180DEG BLST Bypass

Keystone

  • $84.41 (Each)
  • $84.41 (Each)

  • $759.69 (Per 9)
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
LED21T896P1S840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED21T8-96P1S-840-D /G2
Description
8' 21W Led Signhero 40K 180DEG BLST Bypass
96IN Led Sign Tube, 4000K, Single Sided Output and Rotatable R17D End Caps, 21W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132792 / 0843654132792 / 00843654132792
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.41 (Each)
Standard Packaging
$759.69 (Per 9)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED21T896P1S840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
housing color
N/A
Base Type
R17D
Descriptions
Description
8' 21W LED SIGNHERO 40K 180DEG BLST BYPASS
Product Type
96", 21W, 2, 650 Lumens, 180' Beam Spread, Single Sided Lamp,
extra long description
Key KT-LED21T8-96P1S-840-D /G2 96",
Long Description
96IN LED SIGN TUBE, 4000K, SINGLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 21W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
lumens
2650
Nominal Length
96 in
ip rating
N/A
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED21T8-96P1S-840-D /G2
GTIN
00843654132792
UPC
843654132792
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.56
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat