LED185T848GC850D - 18.5W Led T8 48" 50K 120-277V

Keystone

  • $13.77 (Each)
  • $13.77 (Each)

  • $344.25 (Per 25)
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
LED185T848GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18.5T8-48GC-850-D /G2-CP
Description
18.5W Led T8 48" 50K 120-277V
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 2600 LM Brightness (Lumens), 18.5 W, 120 to 277 V Ac, 0.18 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654120935 / 0843654120935 / 00843654120935
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Carton
$344.25 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
580
Resources
Attachments
 
 
LED185T848GC850D - Specification Sheet
Specifications Sheets
 
 
LED185T848GC850D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 580

Location search:

* All prices subject to change.

Begin Live Chat