LED15T848GC850X - 15W Led T8 48" 50K Combo

Keystone

  • $17.28 (Each)
  • $17.28 (Each)

  • $432.00 (Per 25)

Availability: In Stock Locally
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
LED15T848GC850X
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-850-X-CP
Description
15W Led T8 48" 50K Combo
T8 Led Lamp, 5000 K, 1800 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949010198 / 0890949010198 / 00890949010198
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$432.00 (Per 25)
Resources
Images
 
 
LED15T848GC850X - Large Image
 
LED15T848GC850X - Small Image
Specifications Sheets
 
 
LED15T848GC850X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
15 W
Voltage Rating
120 to 277 V ac
Material
Glass
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Finish
Frosted
Base Type
G13 Medium Bi-pin
Dimensions and Weight
Diameter
1 in
Length
47.15 in
Descriptions
Description
15W LED T8 48" 50K COMBO
Long Description
T8 LED Lamp, 5000 K, 1800 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 5000K, 1800 lm, 15W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy)
extra long description
Key KT-LED15T8-48GC-850-X-CP 15W LE
Additional Information
Brightness (Lumens)
1800 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
32 W;30 W;28 W;25 W
Warranty
5 yr
package quantity
25 PK
Standards Met
DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-850-X-CP
GTIN
00890949010198
UPC
890949010198
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.72
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED15T848GC850X.
Jump To:

Similar Items

Similar items are close alternatives to LED15T848GC850X, though they may not be 100% alike.

Ballast Compatible Tube, Double or Single Ended Power;Food Safety;Rated;Shatterp...
  • Our Part #: ESLT8PBC15WF150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ESL-T8PBC-15W-F150
  • Manufacturer: Esl Vision LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($290.75) ·
ESLT8PBC15WF150 - Esl Vision LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.63

Each

QTY:
Each
Add
13W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single o...
  • Our Part #: LED13T848GC850X3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED13T8-48G-850-X3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED13T848GC850X3 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat