LED13T860P1S865D - 5' 13W Led Signhero 65K 180DEG Ballast Bypass

Keystone

  • $63.98 (Each)
  • $63.98 (Each)

  • $575.82 (Per 9)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LED13T860P1S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13T8-60P1S-865-D /G2
Description
5' 13W Led Signhero 65K 180DEG Ballast Bypass
60IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 13W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
843654132723 / 0843654132723 / 00843654132723
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.98 (Each)
Standard Packaging
$575.82 (Per 9)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED13T860P1S865D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Number of Lamps
N/A
Ballast Type
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Description
5' 13W LED SIGNHERO 65K 180DEG BALLAST BYPASS
Product Type
60IN Led Sign Tube, 6500K, Single Sided Output and Rotatable
extra long description
Key KT-LED13T8-60P1S-865-D /G2 60In
Long Description
60IN LED SIGN TUBE, 6500K, SINGLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 13W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
1625
beam angle
180
Nominal Length
60 in
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13T8-60P1S-865-D /G2
GTIN
00843654132723
UPC
843654132723
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.28
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available
Bridgeport
2 View Store

M-Z

Location Stock Available
Ruston
1 View Store

* All prices subject to change.

Begin Live Chat