LED11.5BR40850 - *Discontinued* 11.5W Led BR40 50K Dim 940LM

Keystone

  • $6.77 (Each)
  • $6.77 (Each)

  • $162.48 (Per 24)
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
LED11.5BR40850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11.5BR40-850
Description
*Discontinued* 11.5W Led BR40 50K Dim 940LM
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127118 / 0843654127118 / 00843654127118
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Standard Packaging
$162.48 (Per 24)
Resources
Images
 
 
LED11.5BR40850 - Small Image
 
LED11.5BR40850 - Large Image
Attachments
 
 
LED11.5BR40850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
11.5
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000
housing color
N/A
Base Type
E26
color rendering index (cri)
>80 Deg
Descriptions
extra long description
Key KT-LED11.5BR40-850 75W/65W Equi
Description
11.5W LED BR40 50K DIM 940LM
Product Type
75W/65W Equiv., 11.5W, 940 Lumen, BR 40, E26, =80 Cri, Dimma
Long Description
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI
Construction
N/A
Additional Information
Warranty
3
lumens
990
Circuit Type
N/A
beam angle
120 Deg
Input Voltage
120V
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED11.5BR40-850
Brand
Keystone
GTIN
00843654127118
UPC
843654127118
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED11.5BR40850.
Jump To:

Similar Items

Similar items are close alternatives to LED11.5BR40850, though they may not be 100% alike.

Led BR40 Lamp, 82, 5000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, 2500...
  • Our Part #: LED13DBR40850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED13DBR40/850 120
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($71.22) ·
LED13DBR40850 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat