LD12.5T848GC835D - 12.5W Led T8 48" 35K 120-277V

Keystone

  • $10.48 (Each)
  • $10.48 (Each)

  • $262.00 (Per 25)
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
LD12.5T848GC835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12.5T8-48GC-835-D-CP
Description
12.5W Led T8 48" 35K 120-277V
12.5W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 4 FT., 3500K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949003671 / 0890949003671 / 00890949003671
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.48 (Each)
Carton
$262.00 (Per 25)
Resources
Attachments
 
 
LD12.5T848GC835D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
G13
housing color
N/A
Descriptions
Product Type
12.5W, 1850 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC
extra long description
Key KT-LED12.5T8-48GC-835-D-CP 12.5
Description
12.5W LED T8 48" 35K 120-277V
Long Description
12.5W LED T8 TUBE, SHATTER-PROOF COATED GLASS, INTERNAL DRIVER, 4 FT., 3500K, 120-277V INPUT, 25 PCS CARTONS, INDIVIDUALLY SLEEVED
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
lumens
1700
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12.5T8-48GC-835-D-CP
Brand
Keystone
GTIN
00890949003671
UPC
890949003671
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.7
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat