L25T5H048GC850D - *Delisted* 25W Led T5HO 48" 50K Line Volt

Keystone

  • $16.03 (Each)
  • $16.03 (Each)

  • $400.75 (Per 25)
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
L25T5H048GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25T5HO-48GC-850-D /G2-CP
Description
*Delisted* 25W Led T5HO 48" 50K Line Volt
T5 Led Lamp, 240 ° Beam Angle, >80, 5000 K, 3400 LM Brightness (Lumens), 25 W, 120 to 277 V Ac, 0.09 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.82 In Diameter, 45.19 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949016442 / 0890949016442 / 00890949016442
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.03 (Each)
Carton
$400.75 (Per 25)
Resources
Images
 
 
L25T5H048GC850D - Large Image
 
L25T5H048GC850D - Small Image
Specifications Sheets
 
 
L25T5H048GC850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.09 A @ 277 V ac
Wattage
25 W
Voltage Rating
120 to 277 V ac
Shape
T5
Material
Glass
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
G5 Miniature Bi-Pin
Finish
Frosted
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
0.82 in
Length
45.19 in
Descriptions
Product Type
T5 LED Lamp
Long Description
T5 LED Lamp, 240 ° Beam Angle, >80, 5000 K, 3400 lm Brightness (Lumens), 25 W, 120 to 277 V ac, 0.09 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.82 in Diameter, 45.19 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T5 LED Lamp, 5000K, 3400 lm, 25W
Additional Information
Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Direct Replacement for F54T5/HO Fluorencent Lamp;Frosted Lens Eliminates Pixelation
Description
25W LED T5HO 48" 50K LINE VOLT
Construction
N/A
extra long description
Key KT-LED25T5HO-48GC-850-D /G2-CP
Additional Information
beam angle
240 °
Brightness (Lumens)
3400 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Warranty
5 yr
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
DLC Listed;cULus Listed;UL Listed;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
package quantity
12 PK;25 PK
Input Voltage
120-277V
lumens
3400
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED25T5HO-48GC-850-D /G2-CP
Brand
Keystone
GTIN
00890949016442
UPC
890949016442
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.52
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L25T5H048GC850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of L25T5H048GC850D.

*Delisted* 25W Led T5HO 48" 50K Line Volt
  • Our Part #: KTLED25T5H048GC8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.03) ·
KTLED25T5H048GC8 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.03

Each

QTY:
Each
Add
*Delisted* 25W Led T5HO 48" 50K Line Volt
  • Our Part #: LED25T5H048GC850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.03) ·
LED25T5H048GC850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.03

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to L25T5H048GC850D, though they may not be 100% alike.

25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ende...
  • Our Part #: L25T5H048GC850DX
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED25T5HO-48GC-850-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($400.50) ·
L25T5H048GC850DX - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat