L15T848G835SG2 - 15W Led T8 48" 35K BLSTD Glass 2200LM

Keystone

  • $9.19 (Each)
  • $9.19 (Each)

  • $229.75 (Per 25)
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
L15T848G835SG2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48G-835-S /G2-CP
Description
15W Led T8 48" 35K BLSTD Glass 2200LM
15W Led T8 Lamp, 4, 3500K. Smartdrive. Glass Construction. Designed For Use With Instant Start Ballasts Only.
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949020326 / 0890949020326 / 00890949020326
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Carton
$229.75 (Per 25)
Resources
Images
 
 
L15T848G835SG2 - Small Image
 
L15T848G835SG2 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L15T848G835SG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
15
Number of Lamps
N/A
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
>80 Deg
color temperature
3500
housing color
N/A
Descriptions
Description
15W LED T8 48" 35K BLSTD GLASS 2200LM
Product Type
15W, 2200 Lumen, 4', 220' Beam Angle, Ballast Compatible, DL
extra long description
Key KT-LED15T8-48G-835-S /G2-CP 15W
Long Description
15W LED T8 LAMP, 4, 3500K. SMARTDRIVE. GLASS CONSTRUCTION. DESIGNED FOR USE WITH INSTANT START BALLASTS ONLY.
Construction
N/A
Additional Information
lumens
2200
beam angle
240 Deg
Nominal Length
48 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48G-835-S /G2-CP
GTIN
00890949020326
UPC
890949020326
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat