KTLF32T8835HP - 32W T8 48" 35K 3100LM 85CRI Med Bi-Pin Base

Keystone

  • $3.23 (Each)
  • $3.23 (Each)

  • $80.75 (Per 25)

In-Stock: 78 available at other locations ( find a store with stock)
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
KTLF32T8835HP
Manufacturer
Keystone
Manufacturer's Part Number
KTL-F32T8-835-HP-DP
Description
32W T8 48" 35K 3100LM 85CRI Med Bi-Pin Base
F32T8, 3500K, 85 Cri, High Performance Lamps, 25 PCS Per Carton, Egg Crate Packing
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/EAN/GTIN
890949006405 / 0890949006405 / 00890949006405
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Carton
$80.75 (Per 25)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
KTLF32T8835HP - Small Image
 
KTLF32T8835HP - Large Image
Attachments
 
 
KTLF32T8835HP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
80-89
color temperature
3500
Base Type
G13
housing color
N/A
Descriptions
Description
32W T8 48" 35K 3100LM 85CRI MED BI-PIN BASE
Long Description
F32T8, 3500K, 85 CRI, High Performance Lamps, 25 pcs per carton, Egg crate packing
Construction
Frosted Glass
Product Type
F32T8, 3500K, 85 Cri, High Performance Lamps, 25 PCS Per Car
extra long description
Key KTL-F32T8-835-HP-DP F32T8, 3500
Additional Information
lumens
3100
Nominal Length
48 in
beam angle
360
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KTL-F32T8-835-HP-DP
Brand
Keystone
GTIN
00890949006405
UPC
890949006405
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.38
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
37 View Store
Texarkana
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
25 View Store
These alternate items can be purchased instead of KTLF32T8835HP.
Jump To:

Similar Items

Similar items are close alternatives to KTLF32T8835HP, though they may not be 100% alike.

32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color R...
  • MFR Part #: FO32/V35/ECO/22437
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($120.60) ·
F032V35EC0 - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$4.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat