KTLED35A250E2685 - 35W Led Commercial A25 50K 4850LM

Keystone

  • $56.90 (Each)
  • $56.90 (Each)

  • $682.80 (Per 12)
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
KTLED35A250E2685
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED35A25-O-E26-850
Description
35W Led Commercial A25 50K 4850LM
Commercial A25 Led Lamp. 35W, E26 Base, 5000K, 120-277V Input. Omni-Directional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122908 / 0843654122908 / 00843654122908
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.90 (Each)
Standard Packaging
$682.80 (Per 12)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTLED35A250E2685 - Small Image
 
KTLED35A250E2685 - Large Image
Attachments
 
 
KTLED35A250E2685 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Description
35W LED COMMERCIAL A25 50K 4850LM
Product Type
300W Equiv., 35W, 4800 Lumen, A25 Commercial, E26, =80 Cri,
extra long description
Key KT-LED35A25-O-E26-850 300W Equi
Long Description
Commercial A25 LED lamp. 35W, E26 base, 5000K, 120-277V Input. Omni-Directional
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
330 Deg
lumens
4850
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED35A25-O-E26-850
Brand
Keystone
GTIN
00843654122908
UPC
843654122908
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
2.02
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTLED35A250E2685.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KTLED35A250E2685.

Commercial A25 Led Lamp. 35W, E26 Base, 5000K, 120-277V Input. Omni-Directional
  • Our Part #: LED35A250E26850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED35A25-O-E26-850
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 12 ($682.80) ·
LED35A250E26850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat