ALED290L20SANM85 - 290W Led Area Light 5K T3 & T5 Lens Included

Keystone

  • $466.99 (Each)
  • $466.99 (Each)
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
ALED290L20SANM85
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED290-L2-OSA-NM-850-VDIM
Description
290W Led Area Light 5K T3 & T5 Lens Included
290W 5000K Led Area Light With Nema Type 3-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable A (Type Iii and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654153056 / 0843654153056 / 00843654153056
Weight per unit
17.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$466.99 (Each)
Resources
Images
 
 
ALED290L20SANM85 - Small Image
 
ALED290L20SANM85 - Large Image
 
ALED290L20SANM85 - Video
Attachments
 
 
ALED290L20SANM85 - Specification Sheet
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
290W LED AREA LIGHT 5K T3 & T5 LENS INCLUDED
extra long description
Key KT-ALED290-L2-OSA-NM-850-VDIM 2
Product Type
290W 5000K Led Area Light With Nema Type 3-Pin Twist Lock Re
Long Description
290W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable A (Type III and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Additional Information
media
Yes
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-ALED290-L2-OSA-NM-850-VDIM
GTIN
00843654153056
UPC
843654153056
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
17.53