8701180SBA - 7-1/4" Cobra Water Pump Pliers

Knipex Tools

  • $58.45 (Each)
  • $58.45 (Each)
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
8701180SBA
Manufacturer
Knipex Tools
Manufacturer's Part Number
87 01 180 SBA
Description
7-1/4" Cobra Water Pump Pliers
Cobra Plier, 170 G
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/EAN/GTIN
843221000912 / 00000040037730 / 00843221000912
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$58.45 (Each)
Resources
Images
 
 
8701180SBA - Small Image
 
8701180SBA - Large Image
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
Water Pump Plier
Long Description
Cobra Plier, 170 g
Features
KNIPEX Cobra(R) - the Hightech Water Pump Pliers. No more time-consuming presetting of the required opening size. Just position the upper jaw to the workpiece, push button and move close the lower jaw, ingeniously simple.
Short Description
Cobra Pliers, 170 lb
Description
7-1/4" COBRA WATER PUMP PLIERS
extra long description
BOX JOINT, HIGH-TECH TYPE; CHROME VANADIUM STEEL MATERIAL; GRAY ATRAMENTIZED FINISH; 7-1/4 INCH OVERALL LENGTH; GRIPPING, WATER PUMP APPLICATION; FORGED, OIL-HARDENED PROCESS; 1-21/32 INCH DIAMETER (PIPE), 1-27/64 INCH DIAMETER (NUT) CAPACITY; NON-SLIP PLASTIC COATED HANDLE MATERIAL; ADJUSTMENT POSITION 18; HEAD FINISH POLISHED; PACKAGING TYPE POP CARDED
Manufacturer Information
Manufacturers Part Number
87 01 180 SBA
Brand
Knipex Tools
GTIN
00843221000912
UPC
843221000912
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
170 g
Weight per each
0