VDV500820 - Tone & Probe Pro Wire Tracing Kit

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV500820
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV500-820
Description
Tone & Probe Pro Wire Tracing Kit
This Kit Includes The Tools Necessary to Tone and Trace Wires In Common Wiring Systems. This Premium Tone Generator Has Angled Bed Of Nails (Abn) Clips That Securely Grip The Cable. Tone Generator Emits Five Distinct Tones. An RJ11 Plug Easily Connects to Telephone or RJ45 Data Jacks For Toning. The Toner, Also Checks Continuity and Polarity That Are Indicated By Clearly Labeled Leds. The Probe Traces With The Tones Signal. The Adjustable-Volume Speaker Amplifies The Tone. The 3.5 MM Jack Allows For Headph
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Tone Generators & Probes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644692192 / 00092644692192
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VDV500820 - Small Image
 
VDV500820 - Large Image
 
VDV500820 - Large Image
 
VDV500820 - Large Image
 
VDV500820 - Large Image
 
VDV500820 - Large Image
 
VDV500820 - Large Image
 
VDV500820 - Video
360 Images
 
 
VDV500820 - 360 Image
Attachments
 
 
VDV500820 - Specification Sheet
Other Links
 
 
VDV500820 - Other
 
VDV500820 - Other
 
VDV500820 - Other
 
VDV500820 - Other
 
VDV500820 - Other
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
Plastics, Metal, PCB Boards and LEDs
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
Cable Tracer With Probe Tone Kit
extra long description
KLEIN VDV500-820 Cable Tracer with
Features
This kit includes the tools necessary to tone and trace wires in common wiring systems. This premium tone generator has Angled Bed of Nails (ABN) clips that securely grip the cable. Tone Generator emits five distinct tones. An RJ11 plug easily connects to telephone or RJ45 data jacks for toning. The toner, also checks continuity and polarity that are indicated by clearly labeled LEDs. The probe traces with the tones signal. The adjustable-volume speaker amplifies the tone. The 3.5 mm jack allows for headph
Description
TONE & PROBE PRO WIRE TRACING KIT
Long Description
This kit includes the tools necessary to tone and trace wires in common wiring systems. This premium tone generator has Angled Bed of Nails (ABN) clips that securely grip the cable. Tone Generator emits five distinct tones. An RJ11 plug easily connects to telephone or RJ45 data jacks for toning. The toner, also checks continuity and polarity that are indicated by clearly labeled LEDs. The probe traces with the tones signal. The adjustable-volume speaker amplifies the tone. The 3.5 mm jack allows for headph
Special Features
Angled Bed of Nails with (ABN) Clips, 5 Distinct Cadences, Worklight
Additional Information
media
Yes
package quantity
1
Overall Height
12" (30.5 cm)
Overall Width
3" (7.6 cm)
included
VDV500-123 Probe-Pro Tracing Probe; VDV500-063 Toner-Pro Tone Generator; VDV770-500 Pouch; 8 x AAA Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV500-820
GTIN
00092644692192
UPC
092644692192
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tone Generator Tracing Probe
Packaging
Weight
13.1 oz (0.37 kg)
Weight per each
1.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Wire Toning & Tracing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VDV500820.
Jump To:

Similar Items

Similar items are close alternatives to VDV500820, though they may not be 100% alike.

Tonecube & Probeplus Tone and Probe Tracing Kit, 9 V, Alkaline Battery, 12.8 Oz ...
  • Our Part #: VDV500808
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VDV500808
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
VDV500808 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat