SK234 - Screwdriver Set, Slotted Screw Holding, 3PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SK234
Manufacturer
Klein Tools
Manufacturer's Part Number
SK234
Description
Screwdriver Set, Slotted Screw Holding, 3PC
Slotted Holding Screwdriver Set, Plastic Grip Handle Material, Red (Handle), 3 Pieces, 0.40 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644325083 / 00092644325083
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Large Image
 
SK234 - Small Image
 
SK234 - Video
Attachments
 
 
SK234 - Specification Sheet
Other Links
 
 
SK234 - Other
 
SK234 - Other
 
SK234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic Grip
Color
Red (Handle)
Handle Color
Red
Dimensions and Weight
Overall Length
5.25" to 10.25" (13.3 to 26 cm)
Descriptions
Product Type
Slotted Holding Screwdriver Set
Slotted Screw-Holding Screwdriver
Long Description
Slotted Holding Screwdriver Set, Plastic Grip Handle Material, Red (Handle), 3 Pieces, 0.40 lb
Features
The Klein Tools 3-Piece Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places with its unique split-blade screw-holding driver that wedges into screw slot. The set comes with a seal-tight vinyl pouch to keep your screwdrivers neat and organized.
Short Description
Slotted Holding Screwdriver Set, Plastic Grip Handle
Description
SCREWDRIVER SET, SLOTTED SCREW HOLDING, 3PC
extra long description
KLEIN SK234 Slotted Holding Screwdr
Additional Information
Tip Style
Slotted
includes
K23;K34;K46
Number of Pieces
3
Made in USA
yes
media
Yes
Shank Length
3" to 6" (7.6 to 15.2 cm)
included
Cat. No. K23, K34, K46
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
SK234
GTIN
00092644325083
UPC
092644325083
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Slotted Screw Holding Screwdriver Sizes 3/16", 1/4", 5/16"
Availability
Status
Inactive
Packaging
Weight
0.40 lb;0.18 kg
Weight per each
0.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat