MM600700 - 6X32 500MA 1000V Fuse

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM600700
Manufacturer
Klein Tools
Manufacturer's Part Number
69034
Description
6X32 500MA 1000V Fuse
Replacement Fuse For Use With Klein Tools' MM600, MM700, and MM720 Multimeters. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
092644690341 / 00092644690341
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MM600700 - Small Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Large Image
 
MM600700 - Video
Attachments
 
 
MM600700 - Specification Sheet
Other Links
 
 
MM600700 - Other
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
6X32 500MA 1000V FUSE
Long Description
Replacement fuse for use with Klein Tools' MM600, MM700, and MM720 Multimeters. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Product Type
Fuse 10X38 10A 1000V-MM600/700
extra long description
KLEIN 69034 FUSE 10X38 10A 1000V-MM
Features
Replacement fuse for use with Klein Tools' MM600 and MM700 Multimeters. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Additional Information
Fuse Type
10x38 10A 1000V
for use with
MM600, MM700, MM720
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69034
GTIN
00092644690341
UPC
092644690341
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight
0 oz (1 g)
Weight per each
0.002