MM400 - Digital Multimeter, Auto-Ranging, 600V

Klein Tools

  • $61.35 (Each)
  • $61.35 (Each)

In-Stock: 0 available locally (Cedar Park, TX) (change location)
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
MM400
Manufacturer
Klein Tools
Manufacturer's Part Number
MM400
Description
Digital Multimeter, Auto-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, 1 to 50 KHZ, Cat Iii Safety Category Level, 8.1 Oz
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644690211 / 00092644690211
Weight per unit
0.506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.35 (Each)
Stock Availability
Cedar Park
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
MM400 - Small Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Large Image
 
MM400 - Video
Specifications Sheets
 
 
MM400 - Specification Sheet
Attachments
 
 
MM400 - Specification Sheet
Other Links
 
 
MM400 - Other
 
MM400 - Other
 
MM400 - Other
 
MM400 - Other
 
MM400 - Other
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
6.04 in;153.4 mm
Width
3.07 in;78 mm
Height
1.78 in;45.2 mm
Overall Length
6.00" (15.2 cm)
Descriptions
Product Type
Digital Multimeter
Long Description
Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, 1 to 50 KHz, CAT III Safety Category Level, 8.1 oz
Features
Klein Tools MM400 is an auto-ranging multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-s
Short Description
Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging
Special Features
Function Selector Switch;Test Lead Input Jacks
Description
DIGITAL MULTIMETER, AUTO-RANGING, 600V
extra long description
KLEIN MM400 Digital Multimeter Auto
Additional Information
media
Yes
Multimeter Type
Digital
Function Measured
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
Current Measurement
10 A
Voltage Measurement
600 V
Capacitance
200 F
Resistance
40 M
Temperature Measurement
0 to 1000 °F;-18 to 538 °C
Current Accuracy
±3% +5 (AC Current);±3% +5 (DC Current)
Voltage Accuracy
±2.0% +5 (V AC);±1.5% +3 (V DC)
Resistance Measurement Accura
±2.0% +10
Capacitance Measurement Accur
±5.0% +5
Temperature Measurement Accur
±(3.0% +9°F);±(3.0% +5°C)
Current Measurement Resolutio
10 A
Voltage Measurement Resolutio
1 V
Resistance Measurement Resolu
10 K
Capacitance Measurement Resol
0.1 F
Temperature Measurement Resol
1°C;1°F
Display Type
LCD
Battery Type
2 x AAA Alkaline
Safety Category Level
CAT III
Voltage
600V AC;600V DC
Temperature Range
0° - 1000°F (-18° - 538°C)
Overall Height
1.78" (4.5 cm)
Overall Width
3.16" (8 cm)
display
4000 Count LCD
functions
Measures up to 600V AC/DC voltage, 10A AC/DC current and 40 MO resistance. Measures temperature, capacitance, frequency, duty-cycle, and test diodes and continuity.
included
Test Leads, Batteries, Thermocouple, and User Manual
Manufacturer Information
Manufacturers Part Number
MM400
Brand
Klein Tools
GTIN
00092644690211
UPC
092644690211
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
8.1 oz;230 g
Weight per each
0.506
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 to 50 KHz
standard
CAT III 600V;CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MM400.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of MM400.

Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In...
  • Our Part #: MM600
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.26) ·
MM600 - Klein Tools

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.26

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools MM700 Multimeter Is An Automatically Ranging True Root Mean Squared ...
  • Our Part #: MM700
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.85) ·
MM700 - Klein Tools

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Substitutes

Substitutes are practically identical items. The following can be used in place of MM400.

The Klein Tools Auto Ranging Multimeter Handles A Wide-Range Of Measurement Task...
  • Our Part #: MM200
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MM200
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.35) ·
MM200 - Klein Tools

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$61.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to MM400, though they may not be 100% alike.

Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Mu...
  • Our Part #: MM420
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($74.65) ·
MM420 - Klein Tools

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.65

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to MM400 are priced for value and offer basic funtionality.

Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In ...
  • Our Part #: MM300
  • Cedar Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MM300
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MM300 - Klein Tools

Cedar Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat