MAG2 - Magnetizer / Demagnetizer

Klein Tools

  • $10.91 (Each)
  • $10.91 (Each)

  • $65.46 (Per 6)

Availability: In Stock Locally
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
MAG2
Manufacturer
Klein Tools
Manufacturer's Part Number
MAG2
Description
Magnetizer / Demagnetizer
Magnetizer and Demagnetizer, Orange, 2.2 In Overall Length, 1.1 In Overall Width, 0.7 In Overall Depth, 1.12 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112827 - Magnetizer demagnetizer devices
UPC/GTIN
092644324468 / 00092644324468
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.91 (Each)
Standard Packaging
$65.46 (Per 6)
Resources
Images
 
 
MAG2 - Small Image
 
MAG2 - Large Image
 
MAG2 - Large Image
 
MAG2 - Large Image
 
MAG2 - Large Image
 
MAG2 - Large Image
 
MAG2 - Large Image
 
MAG2 - Video
Specifications Sheets
 
 
MAG2 - Specification Sheet
360 Images
 
 
MAG2 - 360 Image
Attachments
 
 
MAG2 - Specification Sheet
Other Links
 
 
MAG2 - Other
 
MAG2 - Other
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
Orange
Dimensions and Weight
Overall Length
2.2 in;56 mm
Descriptions
Product Type
Magnetizer and Demagnetizer
Long Description
Magnetizer And Demagnetizer, Orange, 2.2 in Overall Length, 1.1 in Overall Width, 0.7 in Overall Depth, 1.12 oz
Features
Dropping screws on the job can kill your productivity. With Klein Tools' magnetizer, quickly and easily magnetize your screwdrivers and bits to hold your fasteners on the tip of your screwdriver and get the job done fast. This compact tool is great to have on hand when you need a magnetized screwdriver or bit. Powerful rare-earth magnets provide a fast, strong, long lasting charge. Easily attach it to your tool bag with the included stainless steel key ring. Once you have one, you'll wonder what you ever d
Short Description
Magnetizer and Demagnetizer, Orange, 2-13/64 in
extra long description
KLEIN MAG2 Magnetizer / Demagnetize
Description
MAGNETIZER / DEMAGNETIZER
Additional Information
Overall Width
1.1 in;28 mm
Overall Depth
0.7 in;17.78 mm
Made in USA
yes
media
Yes
Overall Height
0.703" (1.8 cm)
Voltage
600V AC; 600 V DC
battery
Not required
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MAG2
GTIN
00092644324468
UPC
092644324468
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.12 oz;32 g
Weight per each
0.07
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CAT III 600V; CE Certified
Application
Magnetizing / Demagnetizing Screwdrivers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat