J2102S - Journeyman Offset Straight Cutting Aviation Snip

Klein Tools

  • $41.97 (Each)
  • $41.97 (Each)

  • $167.88 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2102S
Manufacturer
Klein Tools
Manufacturer's Part Number
J2102S
Description
Journeyman Offset Straight Cutting Aviation Snip
Klein Tools' Offset Snips Are Used to Cut 18 Gauge Cold Rolled Steel and 22 Gauge Stainless Steel. The Blades Are Offset to Move Material Away From The Blades Allowing The Snip to Move Forward Unobstructed. Soft Touch Aviation Grips Provide Maximum Control and Comfort. The Exclusive Klein-Kurve® Handle Provides A More Natural Hand Positioning. The Blades Are Made Of Long-Lasting Serrated Forged Steel For Superior Strength and Durability. Tip-Ident® On The Handles and Color-Coding Allow For Easy Identificat
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644760327 / 00092644760327
Weight per unit
0.969 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.97 (Each)
Standard Packaging
$167.88 (Per 4)
Resources
Images
 
 
J2102S - Small Image
 
J2102S - Large Image
 
J2102S - Video
Attachments
 
 
J2102S - Specification Sheet
Other Links
 
 
J2102S - Other
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
Steel
Material, Color, and Finish
Color Code
Yellow/Black
Dimensions and Weight
Overall Length
9.5" (24.1 cm)
Descriptions
Description
JOURNEYMAN OFFSET STRAIGHT CUTTING AVIATION SNIP
Product Type
Offset Straight Cut Aviation Snip
Long Description
Klein Tools' Offset Snips are used to cut 18 gauge cold rolled steel and 22 gauge stainless steel. The blades are offset to move material away from the blades allowing the snip to move forward unobstructed. Soft touch aviation grips provide maximum control and comfort. The exclusive Klein-Kurve® handle provides a more natural hand positioning. The blades are made of long-lasting serrated forged steel for superior strength and durability. Tip-Ident® on the handles and color-coding allow for easy identificat
extra long description
KLEIN J2102S Offset Straight Cut Av
Additional Information
Cutting Length
1.5" (3.8 cm)
Cutting Capacity
18 gauge Steel and 22 gauge Stainless Steel
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2102S
GTIN
00092644760327
UPC
092644760327
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
OFFSET
Availability
Status
Inactive
Packaging
Weight
15.5 oz (440 g)
Weight per each
0.969
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cut and Trim Sheet Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat