J2101R - Offset Right-Cutting Journeyman Snip

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2101R
Manufacturer
Klein Tools
Manufacturer's Part Number
J2101R
Description
Offset Right-Cutting Journeyman Snip
The Journeyman™ Line Of Hand Tools Represents The Best Of Klein Quality and Workmanship Combined With The Latest Innovations In Handle Design and Grip (Pat. Pending). Klein Tools' Journeyman™ Snips Feature Long-Lasting Serrated Forged Steel Blades, Premium Corrosion Resistant Handles and A Self-Opening Latch. Soft Black Material On The Outer Surface and An Exclusive Klein Kurve® Provided Added Comfort.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111519 - Tinners snips
UPC/GTIN
092644760310 / 00092644760310
Weight per unit
0.981 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
J2101R - Small Image
 
J2101R - Large Image
 
J2101R - Video
Attachments
 
 
J2101R - Specification Sheet
Other Links
 
 
J2101R - Other
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
Forged Steel
Material, Color, and Finish
Blade Material
Forged Steel
Color Code
Green/Black
Dimensions and Weight
Overall Length
9.5" (24.1 cm)
Descriptions
extra long description
KLEIN J2101R Offset Right-Cutting S
Long Description
The Journeyman™ line of hand tools represents the best of Klein quality and workmanship combined with the latest innovations in handle design and grip (pat. Pending). Klein Tools' Journeyman™ Snips feature long-lasting serrated forged steel blades, premium corrosion resistant handles and a self-opening latch. Soft black material on the outer surface and an exclusive Klein Kurve® provided added comfort.
Special Features
Self Opening
Product Type
Offset Right-Cutting Snip
Description
OFFSET RIGHT-CUTTING JOURNEYMAN SNIP
Additional Information
Cutting Length
1.25" (3.2 cm)
Cutting Capacity
18 gauge Steel and 22 gauge Stainless Steel
Handle Type
Soft Touch Grip
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2101R
GTIN
00092644760310
UPC
092644760310
Taxonomies, Classifications, and Categories
Type
OFFSET
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
15.7 oz (445 g)
Weight per each
0.981
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cut and Trim Sheet Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat