HD20009NE - Heavy-Duty Lineman'S Pliers, Thicker-Dipped Handle

Klein Tools

  • $53.25 (Each)
  • $53.25 (Each)

  • $319.50 (Per 6)

Availability: In Stock Locally
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
HD20009NE
Manufacturer
Klein Tools
Manufacturer's Part Number
HD2000-9NE
Description
Heavy-Duty Lineman'S Pliers, Thicker-Dipped Handle
Heavy-Duty Lineman’S Plier, Steel Blade Material, 25/32 In Blade Length, Light Red (Handle), Heavy-Duty, Oversized, Plastic-Dipped (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.2 LB
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700880 / 00092644700880
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.25 (Each)
Standard Packaging
$319.50 (Per 6)
Resources
Images
 
 
HD20009NE - Small Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Large Image
 
HD20009NE - Video
360 Images
 
 
HD20009NE - 360 Image
Attachments
 
 
HD20009NE - Specification Sheet
Other Links
 
 
HD20009NE - Other
 
HD20009NE - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Red (Handle)
Finish
Heavy-Duty, Oversized, Plastic-Dipped (Handle)
Handle Color
light red
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Product Type
Heavy-Duty Lineman’s Plier
Side Cutting Pliers
Long Description
Heavy-Duty Lineman’s Plier, Steel Blade Material, 25/32 in Blade Length, Light Red (Handle), Heavy-Duty, Oversized, Plastic-Dipped (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.2 lb
Features
The thicker-dipped handles on these Lineman's Pliersmake them more comfortable and easier to grab with gloved hands.2000 series knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46% greater cutting and gripping power. The plier head is precision-hardened for toughness and durability.
Short Description
Side Cutting Pliers, Heavy Duty, Steel, Light Red (Handle)
Special Features
Cuts Acsr, Screws, Nails and Most Hardened Wire.
extra long description
KLEIN HD2000-9NE Side Cutting Plier
Description
HEAVY-DUTY LINEMAN'S PLIERS, THICKER-DIPPED HANDLE
similar brands
kleins
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
media
Yes
Blade Length
25/32 in;19.8 mm (Knief Length)
Jaw Length
1-19/32 in;40.5 mm
Jaw Width
1-1/4 in;31.8 mm
Made in USA
yes
jaw thickness
0.6" (1.5 cm)
knife length
0.797" (2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
HD2000-9NE
Brand
Klein Tools
GTIN
00092644700880
UPC
092644700880
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.2 lb;0.5 kg
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HD20009NE.
Jump To:

Similar Items

Similar items are close alternatives to HD20009NE, though they may not be 100% alike.

These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives Fo...
  • Our Part #: D20009NE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($298.80) ·
D20009NE - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat