ET920 - Usb Digital Meter, Usb-A and Usb-C

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET920
Manufacturer
Klein Tools
Manufacturer's Part Number
ET920
Description
Usb Digital Meter, Usb-A and Usb-C
The Klein Tools ET920 Is A Usb Digital Meter For Type-A and Type-C Ports. It Accurately and Reliably Measures and Displays The Usb Port Voltage, Current, Capacity, Energy, and Resistance Simultaneously. It Can Function With Any Usb-A and Most Usb-C Ports, Including Qualcomm Quick Charge® Ports That Have The Ability to Deliver Power. It Requires No Batteries As It Draws Power From The Power Source to Function.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644691669 / 00092644691669
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ET920 - Large Image
 
ET920 - Large Image
 
ET920 - Large Image
 
ET920 - Large Image
 
ET920 - Large Image
 
ET920 - Large Image
 
ET920 - Large Image
 
ET920 - Large Image
 
ET920 - Small Image
 
ET920 - Video
Attachments
 
 
ET920 - Specification Sheet
Other Links
 
 
ET920 - Other
 
ET920 - Other
 
ET920 - Other
 
ET920 - Other
 
ET920 - Other
360 Images
 
 
ET920 - 360 Image
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
POLYMER
Material, Color, and Finish
Handle Material
Metal
Dimensions and Weight
Overall Length
2.96" (7.5 cm)
Descriptions
Product Type
Usb Digital Meter Usb Type A and C
Features
The Klein Tools ET920 is a USB digital meter for Type-A and Type-C ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can function with any USB-A and most USB-C ports, including Qualcomm Quick Charge® ports that have the ability to deliver power. It requires NO batteries as it draws power from the power source to function.
extra long description
KLEIN ET920 USB Digital Meter USB T
Description
USB DIGITAL METER, USB-A AND USB-C
Long Description
The Klein Tools ET920 is a USB digital meter for Type-A and Type-C ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can function with any USB-A and most USB-C ports, including Qualcomm Quick Charge® ports that have the ability to deliver power. It requires NO batteries as it draws power from the power source to function.
Special Features
Fits Any USB-A and USB-C Ports
Additional Information
media
Yes
Overall Height
0.6" (1.5 cm)
Overall Width
1.96" (5 cm)
Voltage
3 to 20V DC
Resistance
400 ohms Maximum
display
LCD
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET920
GTIN
00092644691669
UPC
092644691669
Taxonomies, Classifications, and Categories
Type
USB-A (Type A) and USB-C (Type C)
Packaging
Weight
1.70 oz (48.0 g)
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Application
USB Port Voltage, Current, Capacity, Energy and Resistance (Calculated)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ET920.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of ET920.

The Klein Tools ET910 Is A Usb Digital Meter and Tester Combination For Most Com...
  • Our Part #: ET910
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ET910
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($304.50) ·
ET910 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat